Appleton - API1044 - 100Amp 600V 4-Wire 4-Pole Appleton Powertite® Replacement Interior Plug, Natural
Details
Appleton API1044 Powertite Grounding Style 1 Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfre
UPC | 781381165891 |
---|---|
Color | Natural |
UNSPSC | 39121402 |
Special Features | Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other shi |
Certifications | UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
Application(how its used) | Ideal for use on shipping docks, ports, and other “ship to shore” applications |
Material | Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Height | 6.0000 |
Length | 7.5000 |
Width | 6.0000 |
Voltage | 600 |
Amperage | 100 |
Poles | 4 | Specification | Detailed Specifications |