Appleton - API6034 - 60Amp 600V 3-Wire 4-Pole Appleton Powertite® Replacement Male Interior

CAD$168.97

Product code: APPAPI6034

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: API6034

  In Stock in Gescan

Details

Appleton API6034 Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree

UPC 781381166010
UNSPSC 39121402
Special Features Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 4.7000
Length 4.1000
Width 4.0000
Amperage 60
Poles 4
Specification  Detailed Specifications