Appleton - ARC3034BC - 30Amp 600V 3-Wire/4-Pole Powertite Series Pin & Sleeve Connector Body
Details
The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These connectors are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.
UPC | 781381440578 |
---|---|
Color | Natural |
UNSPSC | 39121406 |
Special Features | Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and |
Certifications | UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
Application(how its used) | Ideal for use on shipping docks, ports, and other “ship to shore” applications |
Material | Epoxy Powder Coated Copper Free Aluminum |
Height | 1.4 in |
Length | 12.6 in |
Width | 10.5 in |
Voltage | 600 |
Amperage | 30 |
Poles | 4 | Specification | Detailed Specifications |