Appleton - ARC6034BC - 60Amp 600V 3-Wire/4-Pole Powertite Series Pin & Sleeve Connector Body

CAD$408.88

Product code: APPARC6034BC

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ARC6034BC

  In Stock in Gescan

Details

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These connectors are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

UPC 781381440639
Color Gray
UNSPSC 39121406
Special Features Epoxy Powder Coated
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Copperfree (4/10 of 1% max.)Aluminum
Height 4.6 in
Length 8.1 in
Width 5.1 in
Voltage 600
Amperage 60
Poles 4
Specification  Detailed Specifications