Appleton - ARI1044 - 100Amp 600V 4-Pole 4-Wire Appleton Powertite® Replacement Interior Plug, Natural

CAD$238.98

Product code: APPARI1044

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ARI1044

  In Stock in Gescan

Details

Appleton ARI1044 Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Cop

UPC 781381166348
Color Natural
UNSPSC 39121406
Special Features Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other shi
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Epoxy Powder Coated Copper Free Aluminum
Height 5.2 in
Length 6.6 in
Width 5.3 in
Voltage 600
Amperage 100
Poles 4
Specification  Detailed Specifications