Appleton - ARI6034 - 60Amp 600V 3-Wire 4-Pole Appleton Powertite® Replacement Interior Plug Receptacle, Natural
Details
Appleton ARI6034 Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp
UPC | 781381166461 |
---|---|
Color | Natural |
UNSPSC | 39121406 |
Special Features | Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and |
Certifications | UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
Application(how its used) | Ideal for use on shipping docks, ports, and other “ship to shore” applications |
Material | Epoxy Powder Coated Copper Free Aluminum |
Height | 5 in |
Length | 4.3 in |
Width | 4.2 in |
Voltage | 600 |
Amperage | 60 |
Poles | 4 | Specification | Detailed Specifications |