Appleton - ARI6044 - 60Amp 600V 4-Wire 4-Pole Appleton Powertite® Replacement Interior Receptacle, Natural

CAD$208.65

Product code: APPARI6044

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ARI6044

 Available from Manufacturer

Details

Appleton ARI6044 Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp

UPC 781381166478
Color Natural
UNSPSC 39121406
Special Features Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other shi
Certifications UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
Application(how its used) Ideal for use on shipping docks, ports, and other “ship to shore” applications
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 4.7 in
Length 4.1 in
Width 4 in
Voltage 600
Amperage 60
Poles 4
Specification  Detailed Specifications