Appleton - CLMPR23P100 - 100Amp 2-3-Pole Appleton ACP Plug Clamping Ring, Silver/Grey

CAD$15.65

Product code: APPCLMPR23P100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CLMPR23P100

 Available from Manufacturer

Details

Pin and Sleeve Plug Clamping Ring, Constructional Feature Raintight, Material Cast Aluminum, Device Rating 100 Ampere, Used On 2/3 Pole ACP Series Plug, Includes Gasket

UPC 781381742498
UNSPSC 39121402
Application(how its used) Any application that requires rugged, weatherproof electrical connections
Height 1.1000
Length 2.4000
Width 3.70 lbs
Voltage 600
Amperage 100
Poles 2
Specification  Detailed Specifications