Appleton - CLMPR30 - 30Amp 2-3-4-Pole Appleton ACP Plug Clamping Ring, Silver/Grey

CAD$12.13

Product code: APPCLMPR30

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CLMPR30

  In Stock in Gescan

Details

Appleton CLMPR30 ACP Series Plug Clamping Ring, For Powertite 30 AMP 2, 3 And 4-Pole Plugs

UPC 781381742467
UNSPSC 39121402
Special Features Includes gasket
Certifications UL Listed, CSA certified
Application(how its used) Any application that requires rugged, weatherproof electrical connections
Height 0.23 in
Length 10.2 in
Width 5.4 in
Voltage 600
Amperage 30
Poles 4
Specification  Detailed Specifications