Appleton - CLMPR4P100 - 100/150Amp 4-Pole Appleton ACP Plug Clamping Ring, Silver/Grey

CAD$13.12

Product code: APPCLMPR4P100

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CLMPR4P100

  In Stock in Gescan

Details

Appleton ACP Series Plug Clamping Ring, For Powertite 100 And 150 AMP 4-Pole Plugs

UPC 781381742511
UNSPSC 39121402
Special Features Includes gasket
Certifications UL Listed, CSA certified
Application(how its used) Any application that requires rugged, weatherproof electrical connections
Height 0.29 in
Length 17.9 in
Width 10.7 in
Voltage 600
Amperage 100
Specification  Detailed Specifications