Appleton - CLMPR4P60 - 60Amp 4-Pole Appleton ACP Plug Clamping Ring, Silver/Grey

CAD$10.87

Product code: APPCLMPR4P60

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CLMPR4P60

  In Stock in Gescan

Details

Appleton CLMPR4P60 ACP Series Plug Clamping Ring, For Powertite 60 AMP 4-Pole Plugs

UPC 781381742481
UNSPSC 39121402
Special Features Includes gasket
Certifications UL Listed, CSA certified
Application(how its used) Any application that requires rugged, weatherproof electrical connections
Height 1 in
Length 3.2 in
Width 3.25 in
Voltage 600
Amperage 60
Specification  Detailed Specifications