Appleton - ECCL2023 - 20Amp 2-Wire 3-Pole Appleton U-Line® ECCL/ECC Factory Sealed Cable Connector, Silver

CAD$783.79

Product code: APPECCL2023

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECCL2023

  In Stock in Gescan

Details

Appleton ECCL2023 U-Line Cable Connector With Spring Cover, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 7BCD, 9FG, Motor Horsepow

UPC 781381440769
Color Silver
UNSPSC 39121406
Special Features Completed adapter set consists of ECCL (or ECC), short flexible cord and plug to fit existing receptacle; Gasketed spring cover snaps shut to protect against moisture and combustible dust; Gasket in receptacle throat seals around plug for protection again
Certifications CSA certified
Application(how its used) For use in CEC governed locations
Material Copper-free Aluminum
Height 4 in
Length 8 in
Width 5 in
Voltage 125
Amperage 20
Specification  Detailed Specifications