Appleton - ECSK2MSH - 120/240V 2-Pole 1-Phase Appleton Manual Motor Starter

CAD$550.59

Product code: APPECSK2MSH

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: ECSK2MSH

 Available from Manufacturer

Details

Manual Motor Starter Cover Assembly, Type Cover, Used On ECS Series Manual Motor Starter Control Station, Constructional Feature Explosionproof, Dust Ignitionproof, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/7B/7C/7D/9E/9F/9G, Number of Poles 2, Voltage Rating 120/240 VAC 1 Phase, Power Rating 1 HP, Approval CSA

UPC 781381996402
Special Features Explosionproof, Dust-Ignitionproof
Voltage 120
Poles 2
Specification  Detailed Specifications