Appleton - PTTC30 - 30Amp 2, 3, and 4-Pole Appleton POWERTITE® Receptacle Threaded Cover with Gasket and Chain
Details
Appleton PTTC30 Receptacle Threaded Cover, For Powertite 30 AMP 2, 3 And 4-Pole Receptacles
UPC | 781381742535 |
---|---|
UNSPSC | 39121406 |
Special Features | Includes gasket and chain |
Application(how its used) | For Powertite 30 AMP 2, 3 And 4-Pole Receptacles |
Height | 1.2000 |
Length | 17.6000 |
Width | 9.3000 |
Amperage | 30 |
Poles | 2 | Specification | Detailed Specifications |