-
Woods - 541564
Product Code: NOMUT430MExtension cord 16/3c 30m sjtw Orange **Representative Image Only
In Stock in Gescan
CAD$72.22 -
Legrand - 1594-PC2A
Product Code: PAS1594PC2AFEATURES AND BENEFITS: • RoHS Compliant • Durable polycarbonate case withstands hard use. • In-line has a bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI. • Open neutral protection. • Optional Turnlok plugs and connectors prevent accidental disconnection. • Optional tri-...
In Stock in Gescan
CAD$78.73 -
Woods - 541522
Product Code: NOMUT410MExtension cord 16/3c 10m sjtw Orange Single outlet outdoor cord made with specially treated, double-insulated jackets that offer the following: weather-proof. Resistant to UV rays. Stay flexible when in use even in -40° cold weather. Powerlite™ indicator plug (in power indicator cords) glows when the cord has power. **Representative Image Only
In Stock in Gescan
CAD$30.38 -
Woods - 541504
Product Code: NOMUT403MExtension cord 16/3c 3m sjtw Orange **Representative Image Only
Available from Manufacturer
CAD$12.94 -
Legrand - 1594-PC2M
Product Code: PAS1594PC2MFEATURES AND BENEFITS: • RoHS Compliant • Durable polycarbonate case withstands hard use. • In-line has bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI. • Open neutral protection. • Optional Turnlok plugs and connectors prevent accidental disconnection. • Optional tri-co...
Available from Manufacturer
CAD$78.73 -
Molex - 15054-1M
Product Code: DWH150541MSuper-Safeway® Right-Angle Industrial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0' )Cord Length
Available from Manufacturer
CAD$83.80 -
Molex - 15050-1M
Product Code: DWH150501MSuper-Safeway® In-Line Industrial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0' )Cord Length
Available from Manufacturer
CAD$86.94