View as
  1. Legrand - 1595TRW
    Product Code: PAS1595TRW

    Constructed from high-impact-resistant thermoplastic, this GFCI Tamper-Resistant Receptacle has patented shutter system which helps prevent improper insertion of foreign objects. It features SafeLockâ„¢ Protection; meaning if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. This receptacl...

    Learn More

     Out of Stock

    CAD$14.09
  2. Legrand - 2095-TRW
    Product Code: PAS2095TRW

    From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ Protection...

    Learn More

      Limited quantity: 22 In Stock

    CAD$16.02
  3. Legrand - 2095-NTLTRW
    Product Code: PAS2095NTLTRW

    Legrand's nightlight/GFCI include a GFCI outlet, plus an LED nightlight with automatic ON/OFF that remains cool to the touch and is remarkably energy efficient and durable—the life expectancy is more than 20 years. Ideal for safe nighttime navigation in bathrooms, hallways, kitchens, nurseries, on stairs and more. FEATURES AND BENEFITS: • Pro...

    Learn More

     Out of Stock

    CAD$46.61
  4. Legrand - 1595-BK
    Product Code: PAS1595BK

    From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact resistant, thermoplastic construction, Legrand’s spec-grade GFCI are the most durable GFCI available. FEATURES AND BENEFITS: • SafeLock...

    Learn More

      Limited quantity: 24 In Stock

    CAD$12.20
  5. Legrand - 1595TRI
    Product Code: PAS1595TRI

    Constructed from high-impact-resistant thermoplastic, this GFCI Tamper-Resistant Receptacle has patented shutter system which helps prevent improper insertion of foreign objects. It features SafeLockâ„¢ Protection; meaning if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. This receptacl...

    Learn More

      Limited quantity: 79 In Stock

    CAD$14.66
  6. Legrand - 1595TRLA
    Product Code: PAS1595TRLA

    From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ protection—if critical components are damaged and ground fault pro...

    Learn More

      Limited quantity: 16 In Stock

    CAD$14.66
  7. Legrand - 1595TRBK
    Product Code: PAS1595TRBK

    From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ protection—if critical components are damaged and ground fault pro...

    Learn More

      Limited quantity: 56 In Stock

    CAD$14.09
  8. Legrand - 1595
    Product Code: PAS1595

    From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact resistant, thermoplastic construction, Legrand’s spec-grade GFCI are the most durable GFCI available. FEATURES AND BENEFITS: • SafeLock...

    Learn More

     Out of Stock

    CAD$12.20
  9. Legrand - 1595-GRY
    Product Code: PAS1595GRY

    From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact resistant, thermoplastic construction, Legrand’s spec-grade GFCI are the most durable GFCI available. FEATURES AND BENEFITS: • SafeLock...

    Learn More

      Limited quantity: 4 In Stock

    CAD$12.20
  10. Legrand - 1595-NTLTRLACC4
    Product Code: PAS1595NTLTRLACC

    The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes...

    Learn More

      Limited quantity: 1 In Stock

    CAD$22.67
View as