Killark - UGP-15231QW - 15Amp 125V ACCEPTOR® Plug

CAD$128.19

Product code: KILUGP15231QW

Manufacturer: Hubbell

Brand: Killark

Part Number: UGP-15231QW

 Available from Manufacturer

Details

UGP SERIES - ALUMINUM 15 AMP 125VAC INTERCHANGEABLE BLADE STYLE PLUGWITH QUICK WIRING - NEMA CONFIGURATION 5-15P

UPC 783936076683
Color Gray
Certifications UL listed, CSA certified
Application(how its used) Hazardous Location
Material Stainless Steel
Diameter 1.51 in
Height 1.69 in
Length 2.55 in
Voltage 125
Amperage 15
Poles 3
Specification  Detailed Specifications