Killark - UGP-20231QW - 20Amp 125V ACCEPTOR® Plug

CAD$166.23

Product code: KILUGP20231QW

Manufacturer: Hubbell

Brand: Killark

Part Number: UGP-20231QW

  In Stock in Gescan

Details

UGP SERIES - ALUMINUM 20 AMP 125VAC INTERCHANGEABLE BLADE STYLE PLUGWITH QUICK WIRING - NEMA CONFIGURATION 5-20P

UPC 783936076669
Color Gray
Certifications UL listed, CSA certified
Application(how its used) Hazardous locations
Material Stainless Steel
Diameter 1.51 in
Height 1.69 in
Length 2.55 in
Voltage 125
Amperage 20
Specification  Detailed Specifications