Killark - UGRC-20231B - 123V ACCEPTOR® Connector Breech-Lock with Notch Flip Type

CAD$864.31

Product code: KILUGRC20231B

Manufacturer: Hubbell

Brand: Killark

Part Number: UGRC-20231B

  In Stock in Gescan

Details

ACCEPTOR CONN 20A 125V BREECH

UPC 783936019703
Color Gray
Certifications UL listed, CSA certified
Application(how its used) Hazardous location
Material Copper-free Aluminum
Height 3.69"
Length 8.25"
Voltage 125
Amperage 20
Poles 2
Specification  Detailed Specifications