Killark - UGRO-20231 - 20Amp 125V ACCEPTOR® Explosion Proof Series Receptacle,2 Pole, 3 Wire

CAD$427.52

Product code: KILUGRO20231

Manufacturer: Hubbell

Brand: Killark

Part Number: UGRO-20231

  In Stock in Gescan

Details

UGR SERIES - ALUMINUM 20 AMP 125V INTERCHANGEABLE BLADE STYLE RECEPTACLE- 2P 3W CIRCUIT - NEMA CONFIGURATION 5-20R

UPC 783936991979
Color Gray
Special Features All external hardware is 316 stainless steel to provide low maintenance and long life. Factory sealed chamber in UGR receptacle contains switch's arcing components. No additional external seals are required, except in Group B applications. Receptacles are
Certifications UL listed, CSA certified
Application(how its used) Indoor or Outdoor Location
Material Copper-free aluminum
Height 4.62 in
Length 4.19 in
Width 3 in
Voltage 125
Amperage 20
Specification  Detailed Specifications