Killark - VP6034 - 60Amp 600V 4-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Plug

CAD$346.58

Product code: KILVP6034

Manufacturer: Hubbell

Brand: Killark

Part Number: VP6034

  In Stock in Gescan

Details

VersaMate® metallic pin & sleeve plugs are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.

Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:

• Pulp & Paper Mills
• Breweries
• Electrical Power Plants
• Refineries
• Petrochemical Plants
• Chemical Plants
• Wastewater Treatment
• Grain Facilities
• Marine, Docks, Ports
• Textile Manufacturing
• Construction Sites
• Food Processing Facilities

UPC 783936078038
Color Gray
Certifications UL US Listed
Application(how its used) Applications include the wet, cold, hose down, hazardous or corrosive areas in such industrial applications as pulp & paper mills, electrical power plants, petrochemical plants, wastewater treatment, marine, docks, ports, constructions sites, breweries, r
Material Aluminum
Height 3.69 in
Voltage 600
Amperage 60
Poles 4