Killark - VPR1034 - 100Amp 600VAC 250VDC 3-Wire 4-Pole Killark® VersaMate® Series Connector

CAD$594.26

Product code: KILVPR1034

Manufacturer: Hubbell

Brand: Killark

Part Number: VPR1034

  In Stock in Gescan

Details

100A 3W4P CONN ASSY. AT

UPC 783936078199
Color Silver
Certifications UL File No. E10757
Application(how its used) Suitable for indoor or outdoor use.
Material Copper-free aluminum construction with electrostatically applied epoxy/polyester finish. Contacts are brass with a patented beryllium copper spring tensioner. External screws are 316 stainless steel.
Height 4.56 in
Width 4.25 in
Voltage 600
Amperage 100
Poles 4
Specification  Detailed Specifications