Killark - VPR3034 - 30Amp 600VAC 250VDC 3-Wire 4-Pole Killark® VersaMate® Series Connector

CAD$264.13

Product code: KILVPR3034

Manufacturer: Hubbell

Brand: Killark

Part Number: VPR3034

  In Stock in Gescan

Details

30A 3W4P CONN ASSY. AT

UPC 783936078342
Color Silver
Certifications UL File No. E10757
Application(how its used) Suitable for indoor or outdoor use.
Material Copper-free aluminum construction with electrostatically applied epoxy/polyester finish.
Height 3.06 in
Width 3.41 in
Voltage 600
Amperage 30
Poles 4
Specification  Detailed Specifications