Killark - VPR6034 - 60Amp 600VAC 250VDC 3-Wire 4-Pole Killark® VersaMate® Series Connector

CAD$462.87

Product code: KILVPR6034

Manufacturer: Hubbell

Brand: Killark

Part Number: VPR6034

  In Stock in Gescan

Details

60A 3W4P CONN ASSY. AT

UPC 783936078496
Color Silver
Certifications UL US Listed
Application(how its used) Suitable for indoor or outdoor use.
Material Copper-free aluminum construction with electrostatically applied epoxy/polyester finish. Contacts are brass with a patented beryllium copper spring tensioner. External screws are 316 stainless steel.
Height 4.38 in
Width 4.25 in
Amperage 60
Poles 4
Specification  Detailed Specifications