Intermatic - K122 - K122 Series Locking-Type NEMA Receptacle

CAD$28.38

Product code: INTK122

Manufacturer: Intermatic

Part Number: K122

  In Stock in Gescan

Details

The K122 NEMA receptacles provide the connector interface for Twist lock photocontrols. They can be installed in the light fixture itself (K121), or attached externally with use of mounting bracket (K122).

FEATURES:

• NEMA receptacle with 3 prong sockets.
• Complaint to ANSI C136.10 specifications

UPC 078275501201
UNSPSC 39121528
Certifications UL Listed, CSA Certified, ANSI
Warranty Limited 1-year manufacturer's warranty
Material Aluminum, Brass / Phosphor Bronze, Phenolic
Diameter 2.55 in
Height 1.52 in
Voltage 105
Poles 3
Specification  Detailed Specifications