Intermatic - K4251 - 1800W 1000VA 120VAC Stem and Swivel Mount Photo Contol, Grey

CAD$24.29

Product code: INTK4251

Manufacturer: Intermatic

Part Number: K4251

 Available from Manufacturer

Details

The 120 V 50/60 Hz. 2000 Watt "T" Thin Line for Flood/Spot Fixtures Swivel Mtg. The K4200 Series Photo Controls feature stern and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.

UPC 078275067752
Color Gray
UNSPSC 39121524
Special Features Thermal photocell , stem-n-swivel mount
Certifications ANSI C136.10
Application(how its used) Dusk to Dawn Control
Wattage 1800
Voltage 120
Amperage 15
Specification  Detailed Specifications