Intermatic - T102 - 40Amp 208-277V at 60Hz 5HP 1-Pole 1-Throw Mechanical Time Switch

CAD$96.95

Product code: INTT102

Manufacturer: Intermatic

Part Number: T102

  In Stock in Gescan

Details

The NEMA 1 - 208-277 V 5HP SPST This heavy-duty electromechanical time switch is designed for industrial, commercial and residential applications. It features a high horsepower rating that is ideal for loads up to 40 amps resistive from 208 volts and direct 24-hour time switch control of most loads. All models are equipped with one "ON" and one "OFF" tripper. The unit contains a 1-circuit standard On/Off Single Pole Single Throw 40 Amps, 4000 watt capacity, 208-277 volts.

UPC 078275102217
UNSPSC 39122208
Special Features 24hr/12 cycle
Certifications UL917
Application(how its used) Gen. Purpose Time-Control
Material Drawn Steel
Wattage 3
Voltage 208
Amperage 40
Poles 1
Specification  Detailed Specifications