Intermatic - T1906 - 20Amp 208-277V at 60Hz 1-Pole 2-Throw Mechanical Time Switch

CAD$269.10

Product code: INTT1906

Manufacturer: Intermatic

Part Number: T1906

 Available from Manufacturer

Details

The NEMA 1 - 208-277 V SPDT The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.

UPC 078275193215
UNSPSC 39122208
Special Features Up to 48 cy/day,15 min increments
Certifications UL917
Application(how its used) Gen. Purpose Time-Control
Warranty Limited 1 Year
Material Steel
Wattage 3
Voltage 208
Amperage 20
Poles 1
Specification  Detailed Specifications