Intermatic - T2005 - 20Amp 120V 3W ½ HP 1-Pole 2-Throw T2000 Series 7-Day Mechanical Time Switch

CAD$248.63

Product code: INTT2005

Manufacturer: Intermatic

Part Number: T2005

 Available from Manufacturer

Details

The 7 DAY COMPACT TIME SWTCH 125V The T2000 Series provides up to 84 (42 ON/OFF) operations each week. The minimum ON/OFF times for this series are 2 hours each, which up to 6 ON/OFF operations each day.

UPC 078275460010
UNSPSC 39122208
Special Features Up to 84 cy/Week,2 hrs Increment
Certifications UL917
Application(how its used) Gen. Purpose Time-Control
Warranty Limited 1 year
Material Drawn Steel
Wattage 3
Voltage 120
Amperage 20
Poles 1
Specification  Detailed Specifications