Pass & Seymour - 1595TRBK - 15Amp 125V Trademaster® Spec Grade Tamper-Resistant Duplex GFCI, Black

CAD$14.09

Product code: PAS1595TRBK

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 1595TRBK

  Limited quantity: 56 In Stock

Details

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ protection—if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected. FEATURES & BENEFITS: • Protects children: patented shutter system helps prevent improper insertion of foreign objects. • Meets 2008 National Electrical Code® Tamper-Resistant requirements. • SafeLock™ Protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. • Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. • Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. • FSUL Listed (Federal Specification WC596). • Trip indicator light (red LED). • Side or internal screw-pressure-plate back wire with #10 – #14 AWG solid or stranded copper wire. • Two back wire holes per terminal. • Ground screw has a back wire clamp for easy installation. • 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box. • Mounting screws are shipped captive in the device and wall plate for easier installation. • High-impact-resistant thermoplastic construction. • Extra-long strap. • Button colors match the device face. • Dual-direction test and reset buttons. • Class A rated GFCI. • Supplied with matching TP26 nylon wall plate. • Tri-drive screws. • 10kA short circuit rating.

UPC 785007046205
Color Black
UNSPSC 39121614
Special Features Tamper-Resistant
Certifications CSA Standard, cULus Listed, cUL Standard, Federal Spec, UL Standard
Material Thermoplastic
Height 4.2 in
Width 1.72 in
Voltage 125
Amperage 15
Specification  Detailed Specifications