Pass & Seymour - 1595TRI - 15Amp 125V Trademaster® Spec Grade Tamper-Resistant Duplex GFCI, Ivory

CAD$14.66

Product code: PAS1595TRI

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 1595TRI

  Limited quantity: 79 In Stock

Details

Constructed from high-impact-resistant thermoplastic, this GFCI Tamper-Resistant Receptacle has patented shutter system which helps prevent improper insertion of foreign objects. It features SafeLock™ Protection; meaning if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. This receptacle also prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. Meets 2008 National Electrical Code® Tamper-Resistant requirements. Overall dimensions: Depth 1.13", Height 4.2", Width 1.72". CSA certified. FSUL and UL listed.

UPC 78500724365
Color Ivory
UNSPSC 39121614
Special Features Tamper-Resistant
Certifications CSA Standard, cULus Listed, cUL Standard, Federal Spec, UL Standard
Material Molded Plastic
Height 4.2 in
Width 1.72 in
Voltage 125
Amperage 15
Specification  Detailed Specifications