Pass & Seymour - 1595TRW - 15Amp Trademaster® Spec Grade Tamper-Resistant Duplex GFCI, White

CAD$14.09

Product code: PAS1595TRW

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 1595TRW

 Out of Stock

Details

Constructed from high-impact-resistant thermoplastic, this GFCI Tamper-Resistant Receptacle has patented shutter system which helps prevent improper insertion of foreign objects. It features SafeLock™ Protection; meaning if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. This receptacle also prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. Meets 2008 National Electrical Code® Tamper-Resistant requirements. Overall dimensions: Depth 1.13", Height 4.2", Width 1.72". CSA certified. FSUL and UL listed.

UPC 785007046236
Color White
UNSPSC 39121614
Special Features Tamper-Resistant
Certifications C UL Listed
Material Impact-Resistant Thermoplastic
Height 4.2 in
Width 1.72 in
Voltage 125
Amperage 15
Gang 1
Specification  Detailed Specifications