Pass & Seymour - 5262RED - 15Amp 125V Hard Use Spec Grade Duplex Receptacle - Back & Side Wire, Red

CAD$9.57

Product code: PAS5262RED

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5262RED

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• Impact-resistant nylon face.
• 8 hole internal screw-pressure-plate back wire terminals accept #10 - #14 AWG solid or stranded copper or copper-clad conductors.
• Terminal compartments isolated from each other for positive conductor containment.
• Tri-drive terminal and mounting screws.
• Auto-ground clip assures positive ground.

UPC 785007526295
Color Red
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA Certified, UL Listed
Application(how its used) Designed for the commercial market, residential and industrial application, capable of withstanding heavy use.
Material Nylon
Height 3.31 in
Width 1.32 in
Voltage 125
Amperage 15
Specification  Detailed Specifications