Pass & Seymour - 5662-I - 15Amp 250V 2-Pole/3-Wire Heavy-Duty Spec Grade Duplex Receptacle - Back & Side Wire, Ivory

CAD$32.43

Product code: PAS5662I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: 5662-I

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

• RoHS Compliant
• Heavy-duty, brass strap for added strength and ground conductivity.
• .032 inch thick, brass, triple-wipe power contacts for lasting retention.
• Strap tabs wrap around face to prevent strap from separating from face and back body.
• Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.
• High strength nylon face.
• Internal screw-pressure-plate back and side wired to accept #14 and #10 AWG stranded or solid copper or copper-clad conductors.
• Eight back wire holes.
• Auto-ground clip assures positive ground.

UPC 785007566215
Color Ivory
UNSPSC 39121406
Special Features Back, Side Wire
Certifications CSA certified, UL Listed, Federal Spec
Material High strength nylon face
Height 3.281 in
Width 1.322 in
Voltage 250
Amperage 15
Poles 2
Specification  Detailed Specifications