Pass & Seymour - HCL453PMM-TC - CFL/LED/INC Multi-Location Master Dimmer, Tri-Color

CAD$ 43.64 CAD$ 31.50

Product code: PASHCL453PMMTC

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: HCL453PMM-TC

  In Stock in Gescan

Details

The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • Part of the radiant™ collection. • Multi-location dimming compatible with 3-way wiring for simple installation • Can be paired with up to nine remote dimmers (HMRTC/HMRW) for multi-way dimming. Interchangeable Face Versions: • Package comes with three face colors – Ivory, White, Light Almond (TC). • White only option also available. • Interchangeable faces available in nine colors (sold separately)

UPC 785007039740
Height 4.25 in
Length 1.75 in
Wattage 450
Voltage 120
Poles 1
Specification  Detailed Specifications