Pass & Seymour - HCL453PMM-W - CFL/LED/INC Multi-Location Master Dimmer, White

CAD$ 43.64 CAD$ 31.50

Product code: PASHCL453PMMW

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: HCL453PMM-W

  In Stock in Gescan

Details

The radiant® Multi-Location Master Dimmer can be paired with up to nine remote dimmers (HMRTC/HMRW) for simple multi-way dimming. These dimmers are ideal for residential, multi-dwelling and hospitality environments, and as part of the radiant® collection, now offer a better fit, form and finish.

UPC 785007039665
Color White
Height 4.25 in
Width 1.75 in
Wattage 450
Voltage 120
Poles 1
Specification  Detailed Specifications