Pass & Seymour - NTL885TRW - 15Amp 125V radiant Night Light With Two 15A Tamper-Resistant Outlets, White

CAD$ 31.09 CAD$ 23.98

Product code: PASNTL885TRW

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: NTL885TRW

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

This night light features five adjustable light levels (including OFF) and an optional louver for additional light-level control.

radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

- Part of the all-new radiant® collection.
- Replaces any standard outlet.
- Ideal for hallways, ktichens and nurseries.
- Five adjustable light settings, including Ultra Low, Low, Medium, High and OFF.
- Hidden sensor automatically controls night light based on ambient light.
- Two tamper-resistant outlets, an industry exclusive—now with black “invisi-shutters” for an invisible effect preferred by end users.
- Optional louver included.

UPC 785007113723
Color White
Voltage 125
Amperage 15
Specification  Detailed Specifications