Pass & Seymour - R26USBAC6W - 6.0Amp Ultra-Fast Type-A/C USB Charger With Duplex 15Amp Tamper-Resistant Outlet, White

CAD$ 68.42 CAD$ 44.98

Product code: PASR26USBAC6W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: R26USBAC6W

  In Stock in Gescan

Details

Install the fastest USB charger on the market. Charge your smartphones, tablets, and laptops up to 40% faster than 3-5A USB chargers, while enjoying the added power convenience of Tamper-Resistant outlets that meet NEC® requirements. Industry-leading charging capacity of 6.0A, shared between both ports. Protects children: patented shutter system helps prevent improper insertion of foreign objects - now with black "invisi-shutters" for an invisible effect. The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy. radiant Screwless Wall Plate not included.

PRODUCT FEATURES:

- RoHS Compliant
- Ultra-fast USB charger with industry-leading 6A available thru USB ports
- Smart Chip technology to maximize charge speeds at each USB port.
- Reversible Type-C USB connector to accommodate latest mobile devices.
- Power outlets meet NEC® Tamper-Resistant requirements.
- Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users.
- Back and side wire terminals accommodate #10-#14 AWG stranded and solid copper wire for installation flexibility; tightening torque: 12-14 lb.-in.
- The external brass backwire pressure-plate and posted side-wire terminal screws make installation fast and easy.
- Scalloped cover design and posted side-wire terminal screws allow for faster and easier installs.
- Score lines on device ears for easy removal prior to drywall routing.
- RoHS compliant.

UPC 785007207743
Color White
Specification  Detailed Specifications