Pass & Seymour - RT1-W - 600W 120V 7-Button Decorator Digital Timer, White

CAD$69.73

Product code: PASRT1W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: RT1-W

 Out of Stock

Details

Timers turn loads off when no longer needed. This seven-button preset time switch has an adjustable time delay: 1, 5, 10, 20, 30, 60 minutes. It controls most types of lighting and has a lighted switch for visibility in darkened rooms.

FEATURES AND BENEFITS:

• Manual ON/OFF.
• cULus listed. 5-year warranty.
• Load: Incandescent, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp.

UPC 785007238730
Color White
UNSPSC 39121502
Certifications cULus Listed
Height 3.28 in
Width 1.69 in
Voltage 120
Specification  Detailed Specifications