Pass & Seymour - SP33-W - 3-Gang Box Mounted Blank Plate, White
Details
3-Gang Box Mounted Blank Plate.
FEATURES AND BENEFITS:
• RoHS Compliant
• Molded of non-combustible mar-proof material.
• Individually wrapped with color-matching screws.
• Resistant to discoloration, grease, oil, solvent, and moisture.
• Nominal thickness, .070 inch.
UPC | 785007186987 |
---|---|
Color | White |
UNSPSC | 39121704 |
Special Features | Resistant to discoloration, grease, oil, solvent, and moisture. |
Certifications | CSA certified, UL listed |
Application(how its used) | Application Commercial, Industrial and Residential |
Material | Thermoset Plastic |
Height | 4.5 in |
Width | 6.375 in |
Gang | 3 | Specification | Detailed Specifications |