Pass & Seymour - TP26-I - 1-Gang Trademaster Decorator Wall Plate, Ivory

CAD$1.03

Product code: PASTP26I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP26-I

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
- Nominal thickness, .070 inch.

UPC 785007275087
Color Ivory
UNSPSC 39121704
Special Features Unbreakable
Certifications RoHS Listed, cULus Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Thermoplastic
Height 4.6875 in
Width 2.9375 in
Gang 1
Specification  Detailed Specifications