Pass & Seymour - TP26-W - 1-Gang Trademaster Decorator Wall Plate, White

CAD$0.94

Product code: PASTP26W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP26-W

  In Stock in Gescan

Details

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
- Nominal thickness, .070 inch.

UPC 785007275117
Color White
UNSPSC 39121704
Special Features Unbreakable
Certifications RoHS Listed, cULus Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Nylon
Height 4.6875 in
Width 2.9375 in
Gang 1
Specification  Detailed Specifications