Pass & Seymour - TP262-I - 2-Gang Trademaster Decorator Wall Plate, Ivory

CAD$2.06

Product code: PASTP262I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP262-I

  In Stock in Gescan

Details

2-Gang Trademaster Decorator Opening.

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
- Nominal thickness, .070 inch.

UPC 785007275506
Color Ivory
UNSPSC 39121704
Special Features Unbreakable
Certifications cULus Listed, RoHS Listed
Application(how its used) Preferred for use hospital, industrial, institutional, and other high-use applications
Material Thermoplastic
Height 4.6875 in
Width 4.75 in
Gang 2
Specification  Detailed Specifications