Pass & Seymour - TP262-W - 2-Gang Trademaster Decorator Wall Plate, White

CAD$1.87

Product code: PASTP262W

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP262-W

  In Stock in Gescan

Details

2-Gang Trademaster Decorator Opening.

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
- Nominal thickness, .070 inch.

UPC 785007275537
Color White
UNSPSC 39121704
Special Features Unbreakable
Certifications RoHS Listed, cULus Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Nylon
Height 4.6875 in
Width 4.75 in
Gang 2
Specification  Detailed Specifications