Pass & Seymour - TP263-I - 3-Gang Trademaster Decorator Wall Plate, Ivory

CAD$2.81

Product code: PASTP263I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP263-I

  In Stock in Gescan

Details

3-Gang Trademaster Standard Decorator Opening.

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
- Nominal thickness, .070 inch.

UPC 785007275575
Color Ivory
UNSPSC 39121704
Special Features Unbreakable
Certifications RoHS Listed, cULus Listed
Application(how its used) Preferred for hospital, industrial, institutional, and other high-abuse applications.
Material Thermoplastic
Height 4.6875 in
Width 6.563 in
Gang 3
Specification  Detailed Specifications