Pass & Seymour - TP264-I - 4-Gang Trademaster Decorator Wall Plate, Ivory

CAD$4.31

Product code: PASTP264I

Manufacturer: Legrand

Brand: Pass & Seymour

Part Number: TP264-I

  In Stock in Gescan

Details

4-Gang Trademaster Decorator Openings Wall Plate.

FEATURES AND BENEFITS:

- Molded of rugged, practically indestructible self-extinguishing nylon.
- Extra 3/16 inch width and height than Standard size plates
- Preferred for hospital, industrial, institutional, and other high-abuse applications.
- Nominal thickness, .070 inch.

UPC 785007275643
Color Ivory
UNSPSC 39121704
Special Features Unbreakable
Certifications RoHS Listed, cULus Listed
Material Thermoplastic
Height 4.6875 in
Width 8.375 in
Gang 4
Specification  Detailed Specifications