radiant - 885-TRLA - 15Amp 125V radiant® Tamper-Resistant Receptacle, Light Almond

CAD$2.74

Product code: PAS885TRLA

Manufacturer: Legrand

Brand: radiant

Part Number: 885-TRLA

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

• Meets National Electrical Code Tamper-Resistant requirements.
• Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users.
• High-impact resistant thermoplastic construction.
• Extra-long strap.
• Quickloop wire looping aid.
• Long-term blade retention.
• Longer tri-drive screws for easier 12 AWG looping.
• Extra-large circuit break-off tabs.
• Side-access push wire release.
• Ultrasonic welding of face to back body.
• Side wire accepts #12 – #14 AWG solid wire.

Country of Manufacture Åland Islands
UPC 785007861006
Color Light Almond
UNSPSC 39121704
Certifications CSA and UL Listed, cULus Listed
Material High Impact Thermoplastic
Height 3.812 in
Width 1.29 in
Voltage 125
Amperage 15
Gang 1
Specification  Detailed Specifications