radiant - RCD11W - 15Amp 120V radiant® Two Single-Pole Switches, White

CAD$ 15.61 CAD$ 12.50

Product code: PASRCD11W

Manufacturer: Legrand

Brand: radiant

Part Number: RCD11W

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: - Unique "Up/Down" switches match the look and feel of radiant paddle switches. - Easy-to-use oversized main switch for primary load. - Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds. - Impact-resistant face and body. - Full wraparound metal strap, commercial grade with lock-in tabs. - All screws are tri-drive. - External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. - Largest breadth of 15 amp offering.
UPC 785007054880
Color White
Height 3.81"
Width 1.29"
Voltage 120
Amperage 15
Specification  Detailed Specifications