radiant - RH703-PTUTC - 120V 1-Pole/3-Way radiant™ Tru-Universal Dimmer, Tri-Color

CAD$ 77.88 CAD$ 56.50

Product code: PASRH703PTUTC

Manufacturer: Legrand

Brand: radiant

Part Number: RH703-PTUTC

  In Stock in Gescan

Details

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.

Ideal for typical residential and light commercial applications, the Tru-Universal Dimmer is the simple solution to all your dimming challenges. It works with every dimmable lamp, load, and fixture (except 0-10V loads).

radiant® Screwless Wall Plate not included.

FEATURES AND BENEFITS:

- LEED Contribution: Yes
- Self-calibration feature allows you to select lamp type, which then automatically sets the minimum voltage for that lamp, eliminating flicker and poor performance.
- Works with virtually any dimmable lamp and load on typical residential and light commercial wiring (with the exception of 0-10V LED drivers).
- Convenient operation—combines ON/OFF paddle switch with separate slider for dimming control.
- Wider slide controller for easier dimming operation.
- Preset, single pole and 3-way operation.
- Constant memory returns lights to previous level after a power failure.
- White LED glows when dimmer is OFF for easy location in the dark.
- Rating: Incandescent, Halogen & ELV: 700W, MLV: 500VA, LED/CFL: 450W, EFL: 5.5A (Use RH4FBL3PTC for 0-10V)
- Tru-Universal requires Neutral.
- SSL 7A Compliant
- Comes with three interchangeable face colors: Ivory, White, Light Almond; six additional face cover colors available but sold separately (see HKIT*).

UPC 785007053470
Height 4.25 in
Width 1.75 in
Wattage 700
Voltage 120
Poles 1
Specification  Detailed Specifications