radiant - RHCL453-PTC - 120V 1-Pole 3-Way radiant™ CFL/LED Dimmers, Ivory/White/Light Almond

CAD$ 39.42 CAD$ 28.50

Product code: PASRHCL453PTC

Manufacturer: Legrand

Brand: radiant

Part Number: RHCL453-PTC

  In Stock in Gescan

Details

The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust the bottom of the dimming range for a wide range of CFL and LED bulbs. • No derating required in multi-gang applications. • 120 VAC, 60 Hz, 450W CFL/LED; • 700W Incandescent

UPC 785007053487
Height 4.25 in
Width 1.75 in
Wattage 700
Voltage 120
Poles 1
Specification  Detailed Specifications